Motion
2CC-200-200-KW
Clamp-on Rigid Coupling - 2CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
Mi Item #02393057
MFR #2CC-200-200-KW
Price$314.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
Mi Item #02393057
MFR #2CC-200-200-KW

Mfr description
2CC-200-200-KW SHAFT COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$314.54/each

Specifications

Dimensions

  • Bore - Side 1
    2.0000 in
  • Bore - Side 2
    2.0000 in
  • Bore Size
    2.0000 in
  • Coupling Length
    4.8750 in
  • Keyway - Side 1
    0.5010 in
  • Keyway - Side 2
    2.2230 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore
    4.8750 in
  • Outside Diameter
    3.2500 in
  • Overall Length
    4.8750 in
  • Screw Size
    5/16 in-24 x 1
  • Screw Thread Size
    5/16-24 x 1
  • Weight
    6.381363 lbs

Details

  • Coupling Material
    Steel - ASTM A108
  • Coupling Type
    Two-Piece Clamp with Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861267035
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2CC
  • UPC_NO
    044861267035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)