Motion
2CC-225-225
Clamp-on Rigid Coupling - 2CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 2.2500 in, Bore - Side 2: 2.2500 in
Mi Item #02393062
MFR #2CC-225-225
Price$685.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 2.2500 in, Bore - Side 2: 2.2500 in
Mi Item #02393062
MFR #2CC-225-225

Mfr description
2CC-225-225 SHAFT COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$685.13/each

Specifications

Dimensions

  • Bore - Side 1
    2.2500 in
  • Bore - Side 2
    2.2500 in
  • Bore Diameter
    2.2500 in
  • Coupling Length
    5.0000 in
  • Outside Diameter
    3.5000 in
  • Overall Length
    5.000 in
  • Screw Thread Size
    5/16-24 x 1
  • Weight
    7.53874 lbs

Details

  • Coupling Material
    Steel - ASTM A108
  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861260746
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2CC
  • UPC_NO
    044861260746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)