Motion
CC-200-200-KW
One-Piece Clamping Coupling Recessed Screw w/Keyway - CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
MI ITEM #02393065
MFR #CC-200-200-KW
Your Price$305.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Coupling Recessed Screw w/Keyway - CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
MI ITEM #02393065
MFR #CC-200-200-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$305.84/each(List $351.71)

Overview

Mfr description
CC-200-200-KW SHAFT COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • Recessed screw head provides an outside surface free of major projection for safety
  • Black oxide provides some corrosion resistance

Specifications

  • Bore - Side 1
    2.0000 in
  • Bore - Side 2
    2.0000 in
  • Coupling Material
    Steel - ASTM A108
  • Coupling Type
    One-Piece Clamp with Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483.60.8000
  • Keyway - Side 1
    0.5010 in
  • Keyway - Side 2
    2.2370 in
  • Manufacturer Upc Number
    044861402467
  • Outside Diameter
    3.2500 in
  • Overall Length
    4.8750 in
  • Screw Thread Size
    5/16-24 x 1
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    CC
  • UPC_NO
    044861402467
  • Weight
    6.891466 lbs
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text