Motion
CR2C-062-S
Corrosion Resistant Two-Piece Clamping Collar CR2C-Series - C Series, Two Piece - Split, Stainless Steel - 316, Plain, 0.6250 in ID, 1.3125 in OD, 0.4375 in Wide
MI ITEM #02393081
MFR #CR2C-062-S
Your Price$58.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant Two-Piece Clamping Collar CR2C-Series - C Series, Two Piece - Split, Stainless Steel - 316, Plain, 0.6250 in ID, 1.3125 in OD, 0.4375 in Wide
MI ITEM #02393081
MFR #CR2C-062-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$58.50/each(List $84.23)

Overview

Mfr description
CR2C-062-S SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Easily installed where major disassembly would otherwise be required
  • T316 stainless steel is highly effective in corrosive environments

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.6250 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.3125 in
  • Width
    0.4375 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Finish
    Plain
  • Screw Material
    316 Stainless Steel
  • Screw Size
    10-32 x 1/2 in
  • Weight
    0.1125 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    CR2C-062-S
  • Manufacturer Upc Number
    044861420089
  • UPC_NO
    044861420089
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text