Motion
CR2C-125
Corrosion Resistant Two-Piece Clamping Collar - Two Piece - Split, Steel, 1.2500 in Bore, 2.0625 in OD, 0.5000 in Width
Mi Item #02393082
MFR #CR2C-125
Price$29.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant Two-Piece Clamping Collar - Two Piece - Split, Steel, 1.2500 in Bore, 2.0625 in OD, 0.5000 in Width
Mi Item #02393082
MFR #CR2C-125

Mfr description
CR2C-125 SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.42/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.0625 in
  • Screw Size
    1/4-28 x 3/4 in
  • Weight
    0.2638 lbs
  • Width
    0.5000 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Yellow Zinc Dichromate
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    CR2C-125
  • Manufacturer Upc Number
    044861420119
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Steel - ASTM A574
  • UPC_NO
    044861420119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)