Motion
CR2C-125-S
Corrosion Resistant Two-Piece Clamping Collar CR2C-Series - C Series, Two Piece - Split, Stainless Steel - 316, Plain, 1.2500 in ID, 2.0625 in OD, 0.5000 in Wide
MI ITEM #02393084
MFR #CR2C-125-S
Your Price$111.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant Two-Piece Clamping Collar CR2C-Series - C Series, Two Piece - Split, Stainless Steel - 316, Plain, 1.2500 in ID, 2.0625 in OD, 0.5000 in Wide
MI ITEM #02393084
MFR #CR2C-125-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$111.21/each(List $160.14)

Overview

Mfr description
CR2C-125-S SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Easily installed where major disassembly would otherwise be required
  • T316 stainless steel is highly effective in corrosive environments

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.2500 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.0625 in
  • Width
    0.5000 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Finish
    Plain
  • Screw Material
    316 Stainless Steel
  • Screw Size
    1/4-28 x 3/4 in
  • Weight
    0.2638 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    CR2C-125-S
  • Manufacturer Upc Number
    044861420140
  • UPC_NO
    044861420140
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text