Motion
CRC-050
Corrosion Resistant Set Screw Collar CRC-Series - C Series, One Piece - Solid, Steel - ASTM A108, Plain, 0.5000 in ID, 1.0000 in OD, 0.4375 in Wide
MI ITEM #02393086
MFR #CRC-050
Your Price$3.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant Set Screw Collar CRC-Series - C Series, One Piece - Solid, Steel - ASTM A108, Plain, 0.5000 in ID, 1.0000 in OD, 0.4375 in Wide
MI ITEM #02393086
MFR #CRC-050

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.17/each(List $5.45)

Overview

Mfr description
CRC-050 SHAFT COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • T316 stainless steel is highly effective in corrosive environments

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.5000 in
  • Bore Type
    Plain
  • Construction
    Solid
  • Outside Diameter
    1.0000 in
  • Width
    0.4375 in
  • Material
    Steel
  • Type Series
    C
  • Screw / Locking Style
    Socket Set Screw
  • Finish
    Yellow Zinc Dichromate
  • Screw Material
    Steel - ASTM F912
  • Screw Size
    1/4-20 x 1/4 in
  • Weight
    0.0688 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Upc Number
    044861420171
  • UPC_NO
    044861420171
  • Additional Details
    Effective on hard and soft shafts - Cost effective collar design - Easily installed where major disassembly would otherwise be required - T316 stainless steel is highly effective in corrosive environments.
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text