Motion
CR2C-100
Corrosion Resistant Two-Piece Clamping Collar CR2C-Series - C Series, Two Piece - Split, Steel - ASTM A108, Plain, 1.0000 in ID, 1.7500 in OD, 0.5000 in Wide
MI ITEM #02393087
MFR #CR2C-100
Your Price$23.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant Two-Piece Clamping Collar CR2C-Series - C Series, Two Piece - Split, Steel - ASTM A108, Plain, 1.0000 in ID, 1.7500 in OD, 0.5000 in Wide
MI ITEM #02393087
MFR #CR2C-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.96/each(List $33.06)

Overview

Mfr description
CR2C-100 SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Easily installed where major disassembly would otherwise be required
  • T316 stainless steel is highly effective in corrosive environments

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.0000 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.7500 in
  • Width
    0.5000 in
  • Material
    Steel
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Finish
    Yellow Zinc Dichromate
  • Screw Material
    Steel - ASTM A574
  • Screw Size
    1/4-28 x 5/8 in
  • Weight
    0.1938 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    CR2C-100
  • Manufacturer Upc Number
    044861420195
  • UPC_NO
    044861420195
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text