Motion
MISTC-10
Set Screw Collar - One Piece - Split, Steel, 10 mm Bore
MI ITEM #02393109
MFR #MISTC-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - One Piece - Split, Steel, 10 mm Bore
MI ITEM #02393109
MFR #MISTC-10

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MISTC-10-1.5 SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    10 mm
  • Construction
    One Piece - Split
  • Material
    Steel
  • UPC_NO
    044861450116

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought