Motion
MRC-10
Metric Set Screw Coupling - 10 mm Bore, 19 mm OD, 25 mm Overall Length, Steel - ASTM A108 Material, Black Oxide
Mi Item #02393130
MFR #MRC-10
Price$30.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Coupling - 10 mm Bore, 19 mm OD, 25 mm Overall Length, Steel - ASTM A108 Material, Black Oxide
Mi Item #02393130
MFR #MRC-10

Mfr description
MRC-10 SHAFT COUPLING
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.96/each

Specifications

Dimensions

  • Bore - Side 1
    10 mm
  • Bore - Side 2
    10 mm
  • Bore Diameter
    10 mm
  • Bore Size
    10 mm
  • Coupling Length
    25 mm
  • Outside Diameter
    19 mm
  • Overall Length
    25 mm
  • Set Screw Thread Size
    M5 x 5
  • Weight
    0.0875 lbs

Details

  • Coupling Finish Coating
    Black Oxide
  • Coupling Material
    Steel - ASTM A108
  • Coupling Type
    Set Screw without Keyway
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861460054
  • Product Type
    Set Screw Rigid Couplings
  • Series
    MRC
  • Set Screw Material
    Steel
  • UPC_NO
    044861460054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)