Motion
MRC-12
Metric Set Screw Coupling - 12 mm Bore, 22 mm OD, 38 mm Overall Length, Steel - ASTM A108 Material, Black Oxide
MI ITEM #02393132
MFR #MRC-12
List Price$32.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Coupling - 12 mm Bore, 22 mm OD, 38 mm Overall Length, Steel - ASTM A108 Material, Black Oxide
MI ITEM #02393132
MFR #MRC-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.52/each for your price

Overview

Mfr description
MRC-12 SHAFT COUPLING
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    Set Screw without Keyway
  • Bore Size
    12 mm
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    22 mm
  • Bore - Side 1
    12 mm
  • Bore - Side 2
    12 mm
  • Bore Diameter
    12 mm
  • Overall Length
    38 mm
  • Coupling Finish Coating
    Black Oxide
  • Set Screw Thread Size
    M6 x 6
  • Set Screw Material
    Steel
  • Series
    MRC
  • Coupling Length
    38 mm
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861460085
  • UPC_NO
    044861460085
  • Weight
    0.2188 lbs
  • Screw Material
    Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought