Motion
MRC-25-S-KW
Metric Set Screw Coupling - 25 mm Bore, 50 mm OD, 76 mm Overall Length, Stainless Steel - ASTM A582 Material, Plain
Mi Item #02393148
MFR #MRC-25-S-KW
Price$367.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Coupling - 25 mm Bore, 50 mm OD, 76 mm Overall Length, Stainless Steel - ASTM A582 Material, Plain
Mi Item #02393148
MFR #MRC-25-S-KW

Mfr description
MRC-25-S-KW SHAFT COUPLING
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.04/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Bore Size
    25 mm
  • Coupling Length
    76 mm
  • Keyway - Side 1
    8 X 4 mm
  • Keyway - Side 2
    8 X 4 mm
  • Keyway Size
    8 X 4 mm
  • Length Through Bore
    76 mm
  • Outside Diameter
    50 mm
  • Overall Length
    76 mm
  • Screw Size
    M8
  • Set Screw Thread Size
    M8 x 8
  • Weight
    1.975299 lbs

Details

  • Coupling Finish Coating
    Plain
  • Coupling Material
    Stainless Steel - ASTM A582
  • Coupling Type
    Set Screw with Keyway
  • Finish Coating
    Plain
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861460337
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    Stainless Steel
  • Screw Type / Material
    Hex Socket Set Screw
  • Series
    MRC
  • Set Screw Material
    Stainless Steel
  • UPC_NO
    044861460337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)