Motion
R2CC-100-100
Clamp-on Rigid Coupling - R2CC Series, Steel - ASTM A108, Bore - Side 1: 1.0000 in, Bore - Side 2: 1.0000 in
Mi Item #02393155
MFR #R2CC-100-100
Price$204.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - R2CC Series, Steel - ASTM A108, Bore - Side 1: 1.0000 in, Bore - Side 2: 1.0000 in
Mi Item #02393155
MFR #R2CC-100-100

Mfr description
R2CC-100-100 SHAFT COUPLING
  • Provides torque transmission and alignment
  • Come with an undersized ID
  • Allows you room to re-bore without damaging the clamp screws
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$204.02/each

Specifications

Dimensions

  • Bore - Side 1
    1.0000 in
  • Bore - Side 2
    1.0000 in
  • Coupling Length
    3.0000 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    3.0000 in
  • Set Screw Thread Size
    1/4-28 x 5/8
  • Weight
    2.204958 lbs

Details

  • Coupling Finish Coating
    Black Oxide
  • Coupling Material
    Steel - ASTM A108
  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861470046
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    R2CC
  • UPC_NO
    044861470046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)