Motion
R2CC-200-200-S
Clamp-on Rigid Coupling - R2CC Series, Stainless Steel - ASTM A582, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
MI ITEM #02393160
MFR #R2CC-200-200-S
Your Price$995.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - R2CC Series, Stainless Steel - ASTM A582, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
MI ITEM #02393160
MFR #R2CC-200-200-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$995.51/each(List $1,144.84)

Overview

Mfr description
R2CC-200-200-S SHAFT COUPLING
  • Provides torque transmission and alignment
  • Come with an undersized ID
  • Allows you room to re-bore without damaging the clamp screws
  • The pilot bore can be opened safely to the nominal ID reflected in the part number
  • T303 stainless steel is good in corrosive
  • Re-Machinable Couplings

Specifications

  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Bore - Side 1
    2.0000 in
  • Bore - Side 2
    2.0000 in
  • Coupling Material
    Stainless Steel - ASTM A582
  • Outside Diameter
    3.2500 in
  • Overall Length
    4.8750 in
  • Coupling Finish Coating
    Plain
  • Coupling Length
    4.8750 in
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    R2CC
  • Weight
    9.570327 lbs
  • Harmonization Code
    8483.60.8000
  • Bore Diameter
    1.0000 in
  • Manufacturer Upc Number
    044861470176
  • UPC_NO
    044861470176
  • Set Screw Thread Size
    5/16-24 x 1
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought