Motion
NC-031
Nylon Set Screw Collar NC-Series - NC Series, One Piece - Solid, Acetal, Plain, 0.3125 in ID, 0.6250 in OD, 0.3750 in Wide
Mi Item #02393164
MFR #NC-031
Price$9.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Set Screw Collar NC-Series - NC Series, One Piece - Solid, Acetal, Plain, 0.3125 in ID, 0.6250 in OD, 0.3750 in Wide
Mi Item #02393164
MFR #NC-031

Mfr description
NC-031 SHAFT COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Nylon will not rust or corrode
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.17/each

Specifications

Dimensions

  • Bore Diameter
    0.3125 in
  • Outside Diameter
    0.6250 in
  • Screw Size
    10-32 x 3/16 in
  • Weight
    0.0038 lbs
  • Width
    0.3750 in

Details

  • Additional Details
    Effective on hard and soft shafts - Cost effective collar design - Nylon will not rust or corrode - Includes stainless steel set screws -Nylon is lightweight
  • Bore Type
    Plain
  • Construction
    Solid
  • Finish
    Plain
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Solid
  • Manufacturer Upc Number
    044861801291
  • Material
    Acetal
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Stainless Steel - ASTM F880
  • Type Series
    NC
  • UPC_NO
    044861801291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)