Motion
NC-037
Nylon Set Screw Collar NC-Series - NC Series, One Piece - Solid, Acetal, Plain, 0.3750 in ID, 0.7500 in OD, 0.4375 in Wide
MI ITEM #02393173
MFR #NC-037
List Price$12.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Set Screw Collar NC-Series - NC Series, One Piece - Solid, Acetal, Plain, 0.3750 in ID, 0.7500 in OD, 0.4375 in Wide
MI ITEM #02393173
MFR #NC-037

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.00/each for your price

Overview

Mfr description
NC-037 SHAFT COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Nylon will not rust or corrode
  • Includes stainless steel set screws
  • Nylon is lightweight

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Solid
  • Bore Diameter
    0.3750 in
  • Bore Type
    Plain
  • Construction
    Solid
  • Outside Diameter
    0.7500 in
  • Width
    0.4375 in
  • Material
    Acetal
  • Type Series
    NC
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Plain
  • Screw Material
    Stainless Steel - ASTM F880
  • Screw Size
    1/4-20 x 3/16 in
  • Weight
    0.0063 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Upc Number
    044861801475
  • UPC_NO
    044861801475
  • Additional Details
    Effective on hard and soft shafts - Cost effective collar design - Nylon will not rust or corrode - Includes stainless steel set screws -Nylon is lightweight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text