Motion
NC-100
Nylon Set Screw Collar NC-Series - NC Series, Solid, Acetal, Plain, 1.0000 in Bore, 1.6250 in OD, 0.6250 in Width
Mi Item #02393183
MFR #NC-100
Price$17.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Set Screw Collar NC-Series - NC Series, Solid, Acetal, Plain, 1.0000 in Bore, 1.6250 in OD, 0.6250 in Width
Mi Item #02393183
MFR #NC-100

Mfr description
NC-100 SHAFT COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Nylon will not rust or corrode
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.22/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter
    1.6250 in
  • Screw Size
    5/16-18 x 5/16 in
  • Weight
    0.045232 lbs
  • Width
    0.6250 in

Details

  • Additional Details
    Effective on hard and soft shafts - Cost effective collar design - Nylon will not rust or corrode - Includes stainless steel set screws -Nylon is lightweight
  • Bore Type
    Plain
  • Construction
    Solid
  • Finish
    Plain
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Solid
  • Manufacturer Upc Number
    044861802199
  • Material
    Acetal
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Stainless Steel - ASTM F880
  • Type Series
    NC
  • UPC_NO
    044861802199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)