Motion
N2C-100
Nylon Two-Piece Clamping Collar N2C-Series - N2C Series, Two Piece - Split, Acetal, Plain, 1.0000 in Bore, 1.7500 in OD, 0.5000 in Width
Mi Item #02393220
MFR #N2C-100
Price$46.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Two-Piece Clamping Collar N2C-Series - N2C Series, Two Piece - Split, Acetal, Plain, 1.0000 in Bore, 1.7500 in OD, 0.5000 in Width
Mi Item #02393220
MFR #N2C-100

Mfr description
N2C-100 SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • Nylon will not rust or corrode
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.13/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter
    1.7500 in
  • Screw Size
    1/4-28 x 5/8 in
  • Weight
    0.044299 lbs
  • Width
    0.5000 in

Details

  • Additional Details
    Effective on hard and soft shafts - Design fully engages the shaft without marring - Nylon will not rust or corrode - Includes stainless steel set screws - Nylon is lightweight.
  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Finish
    Plain
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    N2C-100
  • Manufacturer Upc Number
    044861823712
  • Material
    Acetal
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Stainless Steel - ASTM F837
  • Type Series
    N2C
  • UPC_NO
    044861823712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)