Motion
MP-40C CR

SEALMASTER
MP-40C CR

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/2 in Bore, Stainless Steel Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02393290
MFR #MP-40C CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MP-40C CR

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/2 in Bore, Stainless Steel Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02393290
MFR #MP-40C CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MP-40C CR PIL BLK
  • Without Seal Flinger
  • GoldPlex-FG Grease

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    2-1/2 in
  • Bolt Center To Center Length
    7.1250 to 8.8750 in
  • Base To Bore Centerline
    3.0000 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    6.2500 in
  • Overall Length
    11.2500 in
  • Base Width
    3.2500 in
  • Overall Width
    2.7500 in
  • Finish Coating
    Uncoated
  • Bolt Size
    .7500 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    MP
  • Replacement Bearing
    3-28C FG2
  • UPC_NO
    662461245422
  • Manufacturer Catalog Number
    703166
  • CAD Drawing
  • Features & Benefits
    • Without Seal Flinger • GoldPlex-FG Grease
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text