Motion
6302-2Z/C4

SKF
6302-2Z/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Double Shielded, Without Snap Ring
Mi Item #02393294
MFR #6302-2Z/C4
Price$34.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6302-2Z/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Double Shielded, Without Snap Ring
Mi Item #02393294
MFR #6302-2Z/C4

Mfr description
6302 2Z C4 BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.49/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    13 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.19 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    6302 2Z C4 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    The 6302-2Z/C4 Radial/Deep Groove Ball Bearing features 15 mm bore diameter, straight bore, double shielded closure, 42 mm outside diameter, and 13 mm width.
  • Manufacturer Catalog Number
    6302-2Z/C4
  • Max Rpm
    19000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2675 lbf
  • Radial Static Load Capacity
    1214 lbf
  • Seal Material
    Tinplate
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570446319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)