Motion
71181
Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #02393354
MFR #71181
Price$25.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #02393354
MFR #71181

Mfr description
71181 SAIT FLAPWHEEL 3Z X 3 X 1 80GRIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.66/each

Specifications

Dimensions

  • Shank Size  
    1/4-20 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Long Description
    The 71181 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4-20 in shank size, 3 in wheel diameter, and 1 in wheel width, ideal for general-purpose grinding and blending.
  • Max Rpm
    20000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)