Motion
71180
Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02393355
MFR #71180
Your Price$21.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02393355
MFR #71180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.34/each(List $24.54)

Overview

Mfr description
71180 SAIT FLAPWHEEL 3A X 3 X 1 60 GRIT

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Long Description
    The 71180 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4-20 in shank size, 3 in wheel diameter, and 1 in wheel width, ideal for aggressive grinding and blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text