Overview
Mfr description
71162 SAIT FLAPWHEEL 3 X 2 X 1 120GRIT
Specifications
- Grit Number120
- Abrasive MaterialAluminum Oxide
- Wheel Diameter
- Shank Size
- Wheel Width1 in
- Long DescriptionThe 71162 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4-20 in shank size, 2 in wheel diameter, and 1 in wheel width, suitable for fine blending and finishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data