Motion
71160
Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02393357
MFR #71160
List Price$17.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #02393357
MFR #71160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.60/each for your price

Overview

Mfr description
71160 SAIT FLAPWHEEL 3A X 2 X 1 60GRIT

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Long Description
    The 71160 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4-20 in shank size, 2 in wheel diameter, and 1 in wheel width, making it ideal for aggressive grinding and stock removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text