Motion
20163
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 13300 rpm
Mi Item #02393359
MFR #20163
Price$7.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 13300 rpm
Mi Item #02393359
MFR #20163

Mfr description
20163 GRINDING WHEEL DEPRESSED CENTER
  • Long life for general-purpose grinding
  • Thickness: 1/4”
  • Grit/grade: A24R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.40/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Cutting
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grade
    Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Package Quantity
    10
  • Warranty
    6 months
  • Wheel Hardness
    R
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)