Motion
12000
Scraper Chisel - Alloy Steel Material, 3 in Cutting Width, 9 in OAL
Mi Item #02393365
MFR #12000
Price$11.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scraper Chisel - Alloy Steel Material, 3 in Cutting Width, 9 in OAL
Mi Item #02393365
MFR #12000

Mfr description
12000 PAINT SCRAPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.36/each

Specifications

Dimensions

  • Cutting Width
    3 in
  • Overall Length
    9 in

Details

  • Chisel Type
    Scraper
  • Corrosion Resistant
    Corrosion-Resistant
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Alloy Steel
  • Non Sparking
    Non-Sparking
  • UPC_NO
    079423120008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)