Motion
9350L
Steelcore® II Cut Resistant Gloves - Size Large, ANSI Cut Level A5, Polyester/Stainless Steel Liner
MI ITEM #02393577
MFR #9350L
Price$18.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steelcore® II Cut Resistant Gloves - Size Large, ANSI Cut Level A5, Polyester/Stainless Steel Liner
MI ITEM #02393577
MFR #9350L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.40/each

Specifications

Dimensions

  • Glove Size
    Large
  • Length
    11.70 in

Details

  • Ansi Isea Cut Resistance Level
    A5
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Color
    White
  • Cuff Type
    Knitwrist
  • Description Keyword
    Uncoated
  • Hand Type
    Ambidextrous
  • Knit Gauge
    7 ga
  • Liner Material
    Steelcore
  • Liner/Shell Material
    Polyester/Stainless Steel
  • Standards Met
    ASTM F 1790-97, FDA
  • Type
    Cut Resistant
  • UPC_NO
    45143935031

Overview

Mfr description
9350L 7 GAUGE STEELCORE GLOVE
  • Dual stainless steel wrapped with polyester fiber add strength and comfort
  • 7-gauge
  • Reversible glove
  • PVC blocks option for more positive grip
  • Made with FDA accepted materials for use in food processing applications
  • Can be laundered without shrinkage
  • Color: White
  • Color-coded hem to identify sizes
  • Applications: Canning, food processing, glass handling and metal fabricating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought