Motion
9350XS
Steelcore® II Cut Resistant Gloves - Size X-Small, ANSI Cut Level A5, Polyester/Stainless Steel Liner
MI ITEM #02393583
MFR #9350XS
List Price$25.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steelcore® II Cut Resistant Gloves - Size X-Small, ANSI Cut Level A5, Polyester/Stainless Steel Liner
MI ITEM #02393583
MFR #9350XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.06/each for your price

Overview

Mfr description
9350XS 7 GAUGE STEELCORE

Specifications

  • Glove Size
    X-Small
  • Ansi Isea Cut Resistance Level
    A5
  • Coating Outer Shell Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Hand Type
    Ambidextrous
  • Color
    White
  • Cuff Type
    Knitwrist
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Polyester/Stainless Steel
  • Length
    9.05 in
  • Standards Met
    ASTM F 1790-97, FDA
  • UPC_NO
    45143935086
  • Description Keyword
    Uncoated
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text