Motion
3280M
Leather Driver Glove with Keystone Thumb - Cowhide Leather Material, Beige Color
Mi Item #02393585
MFR #3280M
Price$12.63/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - Cowhide Leather Material, Beige Color
Mi Item #02393585
MFR #3280M

Mfr description
3280M IND GRADE GRAIN DRVR THERMAL LND
  • Gunn pattern, wing thumb with T/C thermal lining
  • Applications: Operators for construction equipment, farm equipment and fork lifts, ranching, tank truck and tractor trailer operators, utility workers, plus all general purpose applications requiring greater dexterity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.63/pr

Specifications

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back, Thermal Lining
  • Applications
    Construction
  • Closure Type
    Shirred Elastic Back
  • Color
    Beige
  • Description
    Leather Drivers Insulated Work Gloves Competitive Value (CV) C+ Grade Grain Cowskin Leather Insulated Gloves with Thermal Lining Keystone Thumb
  • Material
    Cowhide Leather
  • Protection Type
    General Protection
  • UPC_NO
    30451433280247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)