Motion
3280L
Leather Driver Glove with Keystone Thumb - Cowhide Leather Material, Beige Color
Mi Item #02393587
MFR #3280L
Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - Cowhide Leather Material, Beige Color
Mi Item #02393587
MFR #3280L

Mfr description
3280L IND GRADE GRAIN DRVR THERMAL LND
  • Gunn pattern, wing thumb with T/C thermal lining
  • Applications: Operators for construction equipment, farm equipment and fork lifts, ranching, tank truck and tractor trailer operators, utility workers, plus all general purpose applications requiring greater dexterity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.63/each

Specifications

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back, Thermal Lining
  • Applications
    Construction, Yard work, Driving
  • Closure Type
    Slip-On
  • Color
    Beige
  • Description
    3280-Leather Drivers Insulated Work Gloves -Competitive Value (CV) C+ Grade Grain Cow Leather-Insulated Gloves with Thermal Lining-Keystone Thumb
  • Material
    Cowhide Leather
  • Protection Type
    General Protection
  • Series
    3280
  • UPC_NO
    30451433280315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)