Motion
9132G
General Purpose Work Gloves - Large Size, Gauntlet Cuff, Cotton Material
MI ITEM #02393588
MFR #9132G
List Price$7.06/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Gauntlet Cuff, Cotton Material
MI ITEM #02393588
MFR #9132G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.06/pr for your price

Overview

Mfr description
9132G HOT MILL BURLAP GAUNTLET

Specifications

  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton
  • Protection Type
    Heat Protection
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Pair
  • Glove Pattern
    Clute
  • Palm Features
    Three Layer Palm
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Straight
  • Description Keyword
    Cotton Lined
  • UPC_NO
    30451439132823

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text