Motion
3201L
Leather Driver Glove with Straight Thumb - L or Size 9, Cowhide Grain Leather, B Grade, Unlined, Color Beige
Mi Item #02393591
MFR #3201L
Price$10.96/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Straight Thumb - L or Size 9, Cowhide Grain Leather, B Grade, Unlined, Color Beige
Mi Item #02393591
MFR #3201L

Mfr description
3201L COW GRAIN DRIVERS GLOVE W/STRAIGHT
  • Full leather
  • Slip-on cuffs
  • Color-coded hem to identify size
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.96/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Weight
    3.40 lbs

Details

  • Additional Details
    Unlined, Straight Thumb
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    Driving
  • Back Material
    Full-Grain Cowhide
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Shirred Elastic Wrist, Unlined, Straight Thumb
  • Construction Description
    Driver Pattern, Straight Thumb, Shirred Elastic Back
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Select B Grade Unlined Grain Cow Leather Straight Thumb
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • EN388
    2
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    B Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Liner Material
    Unlined
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Palm Features
    Cowhide
  • Protection Type
    General Protection
  • Series
    MCR Safety 3201
  • Stitching Material
    Cotton/Polyester
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)