Motion
3201S
Driver Gloves, Cow Grain Lthr, Cream, XL, PR
MI ITEM #02393593
MFR #3201S
List Price$11.98/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver Gloves, Cow Grain Lthr, Cream, XL, PR
MI ITEM #02393593
MFR #3201S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.98/pr for your price

Overview

Mfr description
3201S COW GRAIN DRIVERS GLOVE W/STRAIGHT
  • Full leather
  • Slip-on cuffs
  • Color-coded hem to identify size
  • Color: Beige cow leather
  • Applications: Operators for construction equipment, farm equipment and fork lifts; ranching, tank truck and tractor trailer operators; utility workers, plus all general-purpose applications requiring greater dexterity

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    B Grade
  • Lining Material
    Unlined
  • Color
    Beige
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Back Material
    Full-Grain Cowhide
  • Coating Coverage
    Uncoated
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Palm Features
    Cowhide
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • Series
    MCR Safety 3201
  • Stitching Material
    Cotton/Polyester
  • Description Keyword
    Unlined
  • Liner Material
    Unlined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text