Motion
1200S
Leather Double Palm Glove with Fabric Back - S or Size 7, Split Cowhide Leather, D Grade, Cotton, Color Gray
Mi Item #02393594
MFR #1200S
Price$4.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Fabric Back - S or Size 7, Split Cowhide Leather, D Grade, Cotton, Color Gray
Mi Item #02393594
MFR #1200S

Mfr description
1200S LRG SPLIT LEATHER PALM GLOVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.50/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    2.5000 in, 6.35 cm
  • Weight
    23.30 lbs

Details

  • Additional Details
    Safety Cuff, Wing Thumb
  • Ansi Isea Puncture Resistance Level
    4
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Gray
  • Comfort Features
    Breathable Back, Wing Thumb
  • Construction Description
    Wing Thumb, Starched Safety Cuff
  • Cuff Type
    Safety
  • Description
    Leather Palm Work Gloves Competitive Value D Grade Split Leather Striped Fabric Back and Cuff 2.5 Inch Starched Safety Cuff
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    D Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Abrasion-Resistant, Puncture-Resistant
  • Protection Type
    General Protection
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)