Motion
6912L
Neomax® General Purpose Work Gloves - Large Size, Neoprene Coated, Gauntlet Cuff, Cotton Material
Mi Item #02393595
MFR #6912L
Price$12.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neomax® General Purpose Work Gloves - Large Size, Neoprene Coated, Gauntlet Cuff, Cotton Material
Mi Item #02393595
MFR #6912L

Mfr description
6912L NEOMAX 12" LARGE
  • Provides protection against abrasion, cuts and hazardous chemicals
  • Remains flexible when used in refrigerated areas
  • Treated with Actifresh®
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.41/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    12 in

Details

  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    Neoprene
  • Color
    Green
  • Cuff Type
    Gauntlet
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Sandpaper
  • Hand Type
    Pair
  • Lining Material
    Brushed Interlock
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Neomax
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    CE 2112
  • Thumb Style
    Wing
  • UPC_NO
    30451436912343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)