Motion
5435L
Chem-Tech® Chemical Resistant Gloves - Size Large, Straight Cuff, 12 in Length, Black
MI ITEM #02393596
MFR #5435L
List Price$5.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chem-Tech® Chemical Resistant Gloves - Size Large, Straight Cuff, 12 in Length, Black
MI ITEM #02393596
MFR #5435L

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$5.97/each for your price

Overview

Mfr description
5435L BLACK NEOPRENE 30 MIL
  • Neoprene is an effective replacement for latex and vinyl products
  • Flocked-lined with embossed grip on palm and fingers
  • 30 mil, 12” straight cuff
  • Applications: Aircraft assembly, automotive and battery manufacturing and printing industry

Specifications

  • Glove Size
    Large
  • Cuff Type
    Straight
  • Length
  • Hand Type
    Pair
  • Color
    Black
  • Product Line
    Chem-Tech
  • Lining Seams
    Seamless Lining
  • Standards Met
    FDA
  • UPC_NO
    30451435435331
  • Application
    General Purpose
  • Features & Benefits
    • Neoprene is an effective replacement for latex and vinyl products • Flocked-lined with embossed grip on palm and fingers • 30 mil, 12” straight cuff • Applications: Aircraft assembly, automotive and battery manufacturing and printing industry
  • Coating Coverage
    Full
  • Coating Material
    Neoprene
  • Finger Coverage
    Full
  • Material Type
    Synthetic
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought