Motion
PM-1000-08
Oil Pump - Air Operated Pump, Oil, 0.5 in³/stroke Flow Rate, 450 cm³ Compatible Container Size
Mi Item #02393657
MFR #PM-1000-08
Price$435.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 0.5 in³/stroke Flow Rate, 450 cm³ Compatible Container Size
Mi Item #02393657
MFR #PM-1000-08

Mfr description
PM1000-08 PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$435.71/each

Specifications

Dimensions

  • Compatible Container Size
    450 cm³
  • Outlet Thread Connection
    5/16-24 (Female) in

Details

  • Flow Rate
    0.5 in³/stroke
  • Lubrication Type
    Oil
  • Max Operating Temperature
    +120 °F
  • Maximum Operating Pressure
    200 psi
  • Min Operating Temperature
    +32 °F
  • Output
    8 cc/stroke
  • Pump Material
    Aluminum
  • Pump Type
    Air Operated Pump
  • Series
    PM-10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)