Motion
40 CONN LINK  PRC

TIMKEN DRIVES LLC
40 CONN LINK PRC

Connecting Link - 40 / 1/2 in Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #02393690
MFR #40 CONN LINK PRC
Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
40 CONN LINK PRC

Connecting Link - 40 / 1/2 in Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #02393690
MFR #40 CONN LINK PRC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.53/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.000 in
  • Roller Diameter
    0.313 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    50
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Series
    Std.
  • Standards Met
    B29.1
  • UPC_NO
    642051000501

Overview

Mfr description
PRC-40-1 SC CO LINK;50 40 CONN LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text