Motion
40 OFFSET LINK  PRC

TIMKEN DRIVES LLC
40 OFFSET LINK PRC

Offset Link - 40 / 1/2 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #02393692
MFR #40 OFFSET LINK PRC
Your Price$2.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
40 OFFSET LINK PRC

Offset Link - 40 / 1/2 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #02393692
MFR #40 OFFSET LINK PRC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.27/each(List $3.08)

Overview

Mfr description
PRC-40-1 DOFF LINK;74 40 OFFSET LINK

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Finish Coating
    Rust Preventive Coating
  • Roller Diameter
    0.313 in
  • Inside Width
    0.313 in
  • Material Specification
    Heat Treated
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.721 in
  • Chain Overall Width
    0.721 in
  • Operating Temperature Range
    0 to 350 ºF
  • Series
    Std.
  • Standards Met
    B29.1
  • Manufacturer Catalog Number
    74
  • UPC_NO
    642051000747
  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text