Motion
40 RIV PRC
Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02393694
MFR #40 RIV PRC
Price$5.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02393694
MFR #40 RIV PRC

Mfr description
PRC-40-1R-10FT;21 40 RIV ROLLER PRC
  • Price per ft
  • Overall Length 10 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.94/ft

Specifications

Dimensions

  • Chain Overall Width
    0.630 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.630 in
  • Roller Diameter
    0.313 in
  • Tensile Strength
    3125 lbs
  • Weight
    0.426 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    21
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    240
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    B29.1
  • UPC_NO
    642051000211

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)