Motion
50 RIV PRC
Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02393701
MFR #50 RIV PRC
List Price$9.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02393701
MFR #50 RIV PRC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.65/ft for your price

Overview

Mfr description
PRC-50-1R-10FT;15 50 RIV ROLLER PRC
  • Price per ft
  • Overall Length 10 ft

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Material Specification
    Heat Treated
  • Finish Coating
    Hot Dip Lubricated
  • Inside Width
    0.376 in
  • Link Plate Height
    0.590 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Pin Length
    0.795 in
  • Number Of Links
    192
  • Chain Overall Width
    0.795 in
  • Operating Temperature Range
    0 to 350 °F
  • Roller Diameter
    0.400 in
  • Standards Met
    B29.1
  • Tensile Strength
    4880 lbs
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Catalog Number
    15
  • Weight
    0.704 lb
  • UPC_NO
    642051000150
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text