Motion
60  OFFSET LINK  PRC

TIMKEN DRIVES LLC
60 OFFSET LINK PRC

Offset Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #02393707
MFR #60 OFFSET LINK PRC
Price$4.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
60 OFFSET LINK PRC

Offset Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #02393707
MFR #60 OFFSET LINK PRC

Mfr description
PRC-60-1 DOFF LINK;69 60 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.45/each

Specifications

Dimensions

  • Chain Overall Width
    1.098 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.705 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.098 in
  • Roller Diameter
    0.469 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    60 / 3/4 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    69
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Series
    Std.
  • Standards Met
    B29.1
  • UPC_NO
    642051000693

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)