Motion
60-2  OFFSET LINK PRC

TIMKEN DRIVES LLC
60-2 OFFSET LINK PRC

Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #02393710
MFR #60-2 OFFSET LINK PRC
Price$10.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
60-2 OFFSET LINK PRC

Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #02393710
MFR #60-2 OFFSET LINK PRC

Mfr description
PRC-60-2 DOFF LINK;643 60-2 OFFSET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.61/each

Specifications

Dimensions

  • Chain Overall Width
    1.996 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.705 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.996 in
  • Pitch
    3/4 in
  • Plate Height
    1.1860 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Transverse Pitch
    0.898 in
  • Weight
    2.068 lbs, 3.078 kg
  • Weight per Foot
    2.068 lbs, 3.078 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    60-2
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    643
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    2
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Series
    Std.
  • Standards Met
    B29.1
  • Type
    Offset Link
  • UPC_NO
    642051006435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)