Motion
100  CONN LINK  PRC

TIMKEN DRIVES LLC
100 CONN LINK PRC

Connecting Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #02393719
MFR #100 CONN LINK PRC
List Price$9.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
100 CONN LINK PRC

Connecting Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #02393719
MFR #100 CONN LINK PRC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.87/each for your price

Overview

Mfr description
PRC-100-1 CT CO LINK;273 100 CONN LINK

Specifications

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Finish Coating
    Rust Preventive Coating
  • Material Specification
    Heat Treated
  • Link Plate Height
    1.180 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.375 in
  • Pin Length
    1.693 in
  • Chain Overall Width
    1.693 in
  • Operating Temperature Range
    0 to 350 ºF
  • Series
    Std.
  • Standards Met
    B29.1
  • Manufacturer Catalog Number
    273
  • UPC_NO
    642051002734
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text