Motion
02-170467
Vickers® 02-170467 Reversible Hydraulic Reducing Valve, Pilot Actuation, 10gpm Max. Flow Rate, 3500psi Max. Op. Pressure
MI ITEM #02393860
MFR #02-170467
Price$138.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers® 02-170467 Reversible Hydraulic Reducing Valve, Pilot Actuation, 10gpm Max. Flow Rate, 3500psi Max. Op. Pressure
MI ITEM #02393860
MFR #02-170467

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$138.75/each

Specifications

Dimensions

  • Overall Length
    4.96 in
  • Overall Width
    1.00 in

Details

  • Action
    Reversible
  • Actuation
    Pilot
  • Body Material
    Steel
  • Fluid Comp
    All general purpose hydraulic fluids
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    38 lpm
  • Maximum Operating Pressure
    240 bar
  • Min Operating Temperature
    -40 °F
  • Number Of Ports
    3
  • Port Specific Max Operating Pressure
    3500 psi
  • Seal Material
    Viton

Overview

Mfr description
PRV2-10-V-S-0-35 CARTRIDGE VALVE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought