Motion
PWKR62-2RS
Crowned Cam Follower - 62 mm Roller Dia, 28 mm Roller Width, 24 mm Stud Dia, 1-15/16 in Stud Length, Sealed
Mi Item #02394036
MFR #PWKR62-2RS
Price$576.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 62 mm Roller Dia, 28 mm Roller Width, 24 mm Stud Dia, 1-15/16 in Stud Length, Sealed
Mi Item #02394036
MFR #PWKR62-2RS

Mfr description
PWKR62-2RS-XL TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$576.32/each

Specifications

Dimensions

  • Outside Diameter
    2-7/16 in
  • Overall Width
    3-1/8 in
  • Roller Diameter  
    62 mm
  • Roller Width  
    28 mm
  • Stud Diameter  
    24 mm
  • Stud Length  
    1-15/16 in
  • Thread Length
    15/16 in
  • Thread Size
    M24 x 1,5
  • Torque
    162.242 ft-lbs
  • Weight
    2.1 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud Side
  • Max Rpm
    2600 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    9100 lbf
  • Radial Static Load Capacity
    8400 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4047643212144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)