Motion
LL-30
Laser Lite Corded Earplug - Corded, Yes, 32 dB, Purple/Yellow Plug Color
Mi Item #02394055
MFR #LL-30
Price$0.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Laser Lite Corded Earplug - Corded, Yes, 32 dB, Purple/Yellow Plug Color
Mi Item #02394055
MFR #LL-30

Mfr description
LL-30 LASER LITE EARPLUG CORDED
  • Vibrant colors for high visibility
  • Self-adjusting polyurethane foam expands to fit virtually every wearer
  • Contoured T-shape for easy insertion and fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.54/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Noise Reduction Rating Nrr
    32 dB
  • Plug Color
    Purple/Yellow
  • Plug Material
    Polyurethane
  • Plug Shape
    Contoured T-Shape
  • Product Line
    Laser Lite
  • Standards Met
    ANSI S3.19-1974
  • Style
    Corded
  • UPC_NO
    033552002215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)