Motion
MAX-30
Howard Leight Corded Earplug - Corded, Yes, 33 dB, Red Plug Color
Mi Item #02394057
MFR #MAX-30
Price$0.63/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Howard Leight Corded Earplug - Corded, Yes, 33 dB, Red Plug Color
Mi Item #02394057
MFR #MAX-30

Mfr description
MXM30 CORDED 33NRR EAR PLUG
  • Bell shape delivers maximum in-ear comfort
  • Contoured design easier to insert, resists tendency to back out of ear canal
  • Polyurethane foam enhances comfort, especially for long-term wear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.63/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Cord Material
    Polycord
  • Disposable
    Yes
  • Insertion Method
    No Roll
  • Noise Reduction Rating Nrr
    33 dB
  • Plug Color
    Red
  • Plug Material
    Polyurethane
  • Plug Shape
    Bell
  • Product Line
    Max
  • Standards Met
    ANSI S3.19-1974
  • Style
    Corded
  • UPC_NO
    033552000051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)