Motion
2300N95
Particulate Respirator - N95 Filtration Standard, Medium/Large, Adjustable Strap
MI ITEM #02394170
MFR #2300N95
Price$6.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Particulate Respirator - N95 Filtration Standard, Medium/Large, Adjustable Strap
MI ITEM #02394170
MFR #2300N95

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.26/each

Specifications

Dimensions

  • Size
    Medium/Large

Details

  • Adjustable Nose Clip Or Strap
    Adjustable Strap
  • Filtration Standard
    N95
  • NIOSH Approval
    TC-84A-0328
  • Number Of Straps
    2
  • Standards Met
    NIOSH 42 CFR 84
  • Type
    Disposable Respirator Mask
  • UPC_NO
    092311230955
  • Valve Type
    Exhalation Valve

Overview

Mfr description
2300N95 RESPIRATOR N95 W/EXHALE VALVE
  • 100% PVC-free
  • Exhale valve lets workers breathe easy and stay cool
  • Exclusive Dura-Mesh® shell resists collapsing in heat and humidity
  • Molded nose bridge seals easily and comfortably without a metal noseband
  • Facepiece is naturally contoured without pressure points
  • Soft, foam nose cushion for added comfort
  • Softspun® lining for increased comfort and durability
  • Standard two-strap
  • Suitable for most welding applications
  • Meets heat and flame resistance standards in accordance with ANSI/ISEA 110.2003 Section 7.11.1
  • Ten per package

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought