Motion
CFS4V
Flat Cam Follower - CF Series, 8 mm Roller Dia, 5 mm Roller Width, 4 mm Stud Dia, Carbon Steel Material
Mi Item #02394986
MFR #CFS4V
Price$182.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - CF Series, 8 mm Roller Dia, 5 mm Roller Width, 4 mm Stud Dia, Carbon Steel Material
Mi Item #02394986
MFR #CFS4V

Mfr description
CFS 4 V CAM FOLLOWER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.26/each

Specifications

Dimensions

  • Precision Rating
    Class 0
  • Roller Diameter  
    8 mm
  • Roller Width  
    5 mm
  • Stud Diameter  
    4 mm
  • Thread Length
    4 mm
  • Thread Size
    M4 x 0.7
  • Weight
    0.01 lbs

Details

  • Bearing Element
    Needle Rollers
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557013133
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2370 N
  • Radial Static Load Capacity
    3000 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Series
    CF
  • Thread Type
    ISO
  • UPC_NO
    4549557013133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)